Screw Mach Dril, Carbide, EXO, 11mm, 140 Deg

OSG| Zoro #: G0746252| Mfr #: 8586100

$115.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0746252 Mfr #: 8586100
Drill Bit Material: Solid CarbideFlute Type: Spiral
Drill Bit Grouping: Drill BitItem: Screw Machine Drill Bit
Drill Bit Dimension Type: MetricApplication: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrC
Point Type: Notched PointOverall Length: 93.00mm
Grade: High PerformanceDecimal Equivalent: 0.4331
Drill Bit Finish: EXODrill Bit Point Angle: 140 Degrees
Flute Length: 47mmList Number: 5140
Drill Bit Size: 11.00mmShank Dia.: 11.00mm
Country of Origin (subject to change): Japan

Product Description

Screw Machine Drill, Standard, List Number 5140, Number of Pieces 1, High Performance Grade, Solid Carbide, EXO(r) Finish, Notched Point, Drill Point (Deg.) 140, Metric Size 11.00, Decimal Equivalent 0.4331, Flute Length (mm) 47, Overall Length (mm) 93, Shank Dia. (mm) 11, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrC

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews