DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Screw Mach Dril, SS, Carbide, 23/64, 135 Deg

OSG| Zoro #: G0832142| Mfr #: 215-3594

$41.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: 23/64"
Flute Type: Spiral
Item: Screw Machine Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0832142 Mfr #: 215-3594
Sizes Included: 23/64"Flute Type: Spiral
Item: Screw Machine Drill BitPoint Type: Four Facet Point
Shank Dia.: 23/64"Flute Length: 1-3/4"
Decimal Equivalent: 0.3594Grade: Heavy Duty
Drill Bit Material: Solid CarbideOverall Length: 3-1/16"
Drill Bit Point Angle: 135 DegreesApplication: For Aluminum, Cast Iron, Inconel, Stainless Steel, Titanium And Hardened Steel Under 35 HrC
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 23/64"List Number: 215
Drill Bit Finish: BrightCountry of Origin (subject to change): Multiple

Description

Screw Machine Drill, Slow Spiral, List Number 215, Number of Pieces 1, Heavy Duty Grade, Solid Carbide, Bright Finish, Four-Facet Point, Drill Point (Deg.) 135, Fractional Size (In.) 23/64, Decimal Equivalent 0.3594, Flute Length (In.) 1-3/4, Overall Length (In.) 3-1/16, Shank Dia. (In.) 23/64, For Aluminum, Cast Iron, Inconel, Stainless Steel, Titanium And Hardened Steel Under 35 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews