KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Dril, SS, Carbide, 27/64, 135 Deg

OSG| Zoro #: G0659206| Mfr #: 215-4219

$81.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Sizes Included: 27/64"
Overall Length: 3-3/8"
Point Type: Four Facet Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0659206 Mfr #: 215-4219
Sizes Included: 27/64"Overall Length: 3-3/8"
Point Type: Four Facet PointShank Dia.: 27/64"
List Number: 215Drill Bit Material: Solid Carbide
Flute Type: SpiralGrade: Heavy Duty
Drill Bit Size: 27/64"Drill Bit Finish: Bright
Item: Screw Machine Drill BitDecimal Equivalent: 0.4219
Application: For Aluminum, Cast Iron, Inconel, Stainless Steel, Titanium And Hardened Steel Under 35 HrCDrill Bit Point Angle: 135 Degrees
Flute Length: 2"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): Multiple

Description

Screw Machine Drill, Slow Spiral, List Number 215, Number of Pieces 1, Heavy Duty Grade, Solid Carbide, Bright Finish, Four-Facet Point, Drill Point (Deg.) 135, Fractional Size (In.) 27/64, Decimal Equivalent 0.4219, Flute Length (In.) 2, Overall Length (In.) 3-3/8, Shank Dia. (In.) 27/64, For Aluminum, Cast Iron, Inconel, Stainless Steel, Titanium And Hardened Steel Under 35 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews