KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Carbide, 13/32, 118 Deg

OSG| Zoro #: G1960603| Mfr #: 220-4062

$87.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Sizes Included: 13/32"
Flute Type: Spiral
Item: Screw Machine Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1960603 Mfr #: 220-4062
Sizes Included: 13/32"Flute Type: Spiral
Item: Screw Machine Drill BitPoint Type: Four Facet Point
Shank Dia.: 13/32"Flute Length: 2-7/8"
Decimal Equivalent: 0.4062Grade: General Purpose
Drill Bit Material: Solid CarbideOverall Length: 4-1/2"
Drill Bit Point Angle: 118 DegreesApplication: For Alloy And Carbon Steel, Aluminum And Cast Iron
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 13/32"List Number: 220D
Drill Bit Finish: BrightCountry of Origin (subject to change): Multiple

Description

Screw Machine Drill, Standard, List Number 220D, Number of Pieces 1, General Purpose Grade, Solid Carbide, Bright Finish, Four-Facet Point, Drill Point (Deg.) 118, Fractional Size (In.) 13/32, Decimal Equivalent 0.4062, Flute Length (In.) 2-7/8, Overall Length (In.) 4-1/2, Shank Dia. (In.) 13/32, For Alloy And Carbon Steel, Aluminum And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews