KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Carbide, #25, 118 Deg

OSG| Zoro #: G0863493| Mfr #: 220-1495

$13.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-1/16"
Point Type: Four-Facet Point
Shank Dia.: 0.1495"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0863493 Mfr #: 220-1495
Overall Length: 2-1/16"Point Type: Four-Facet Point
Shank Dia.: 0.1495"List Number: 220D
Drill Bit Material: Solid CarbideFlute Type: Spiral
Grade: General PurposeDrill Bit Size: #25
Drill Bit Finish: BrightItem: Screw Machine Drill Bit
Decimal Equivalent: 0.1495Application: For Alloy And Carbon Steel, Aluminum And Cast Iron
Drill Bit Point Angle: 118 DegreesFlute Length: 1"
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): Multiple

Description

Screw Machine Drill, Standard, List Number 220D, Number of Pieces 1, General Purpose Grade, Solid Carbide, Bright Finish, Four-Facet Point, Drill Point (Deg.) 118, Wire Size #25, Decimal Equivalent 0.1495, Flute Length (In.) 1-3/8, Overall Length (In.) 2-1/2, Shank Dia. (In.) 0.1495, For Alloy And Carbon Steel, Aluminum And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews