DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Screw Mach Drill, Carbide, 27/64, 118 Deg

OSG| Zoro #: G2444583| Mfr #: 220-4219

$98.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2444583 Mfr #: 220-4219
Drill Bit Material: Solid CarbideFlute Type: Spiral
Drill Bit Grouping: Drill BitPoint Type: Four-Facet Point
Item: Screw Machine Drill BitDrill Bit Finish: Bright
List Number: 220DGrade: General Purpose
Application: For Alloy And Carbon Steel, Aluminum And Cast IronDecimal Equivalent: 0.4219
Drill Bit Point Angle: 118 DegreesDrill Bit Dimension Type: Fractional Inch
Flute Length: 2-7/8"Drill Bit Size: 27/64"
Shank Dia.: 27/64"Overall Length: 4-1/2"
Country of Origin (subject to change): Multiple

Product Description

Screw Machine Drill, Standard, List Number 220D, Number of Pieces 1, General Purpose Grade, Solid Carbide, Bright Finish, Four-Facet Point, Drill Point (Deg.) 118, Fractional Size (In.) 27/64, Decimal Equivalent 0.4219, Flute Length (In.) 2-7/8, Overall Length (In.) 4-1/2, Shank Dia. (In.) 27/64, For Alloy And Carbon Steel, Aluminum And Cast Iron

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews