Screw Mach Drill, Carbide, #36, 118 Deg

OSG| Zoro #: G0758247| Mfr #: 220-1065

$16.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0758247 Mfr #: 220-1065
Drill Bit Material: Solid CarbideFlute Type: Spiral
Drill Bit Grouping: Drill BitPoint Type: Four-Facet Point
Item: Screw Machine Drill BitDrill Bit Finish: Bright
List Number: 220DGrade: General Purpose
Application: For Alloy And Carbon Steel, Aluminum And Cast IronDecimal Equivalent: 0.1065
Shank Dia.: 0.1065"Overall Length: 1-13/16"
Drill Bit Point Angle: 118 DegreesDrill Bit Dimension Type: Wire
Flute Length: 13/16"Drill Bit Size: #36
Country of Origin (subject to change): Multiple

Product Description

Screw Machine Drill, Standard, List Number 220D, Number of Pieces 1, General Purpose Grade, Solid Carbide, Bright Finish, Four-Facet Point, Drill Point (Deg.) 118, Wire Size #36, Decimal Equivalent 0.1065, Flute Length (In.) 1-1/4, Overall Length (In.) 2-1/4, Shank Dia. (In.) 0.1065, For Alloy And Carbon Steel, Aluminum And Cast Iron

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews