BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Screw Mach Drill, Carbide, #40, 118 Deg

OSG| Zoro #: G2265776| Mfr #: 220-0980

$14.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 1"List Number: 220DDrill Bit Material: Solid Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2265776 Mfr #: 220-0980
Flute Length: 1"List Number: 220D
Drill Bit Material: Solid CarbideItem: Screw Machine Drill Bit
Drill Bit Size: #40Point Type: Four-Facet Point
Decimal Equivalent: 0.0980Drill Bit Point Angle: 118 Degrees
Drill Bit Finish: BrightDrill Bit Grouping: Drill Bit
Grade: General PurposeOverall Length: 2"
Shank Dia.: 0.0980"Flute Type: Spiral
Application: For Alloy And Carbon Steel, Aluminum And Cast IronDrill Bit Dimension Type: Wire
Country of Origin (subject to change): Multiple

Description

Screw Machine Drill Bit, Wire, Drill Bit Size #40, Decimal Equivalent 0.0980, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Flute Type Spiral, Overall Length 2 In., Grade General Purpose, Shank Dia. 0.0980 In., Flute Length 1 In., Point Type Four-Facet Point, List Number 220D, For Alloy And Carbon Steel, Aluminum And Cast Iron, Depth:Dia. Ratio 5xD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews