DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Screw Mach Drill, Carbide, #47, 118 Deg

OSG| Zoro #: G1949367| Mfr #: 220-0785

$10.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1949367 Mfr #: 220-0785
Drill Bit Material: Solid CarbideFlute Type: Spiral
Drill Bit Grouping: Drill BitPoint Type: Four-Facet Point
Item: Screw Machine Drill BitDrill Bit Finish: Bright
List Number: 220DGrade: General Purpose
Application: For Alloy And Carbon Steel, Aluminum And Cast IronDecimal Equivalent: 0.0785
Drill Bit Size: #47Shank Dia.: 0.0785"
Overall Length: 1-3/4"Drill Bit Point Angle: 118 Degrees
Drill Bit Dimension Type: WireFlute Length: 3/4"
Country of Origin (subject to change): Multiple

Product Description

Screw Machine Drill, Standard, List Number 220D, Number of Pieces 1, General Purpose Grade, Solid Carbide, Bright Finish, Four-Facet Point, Drill Point (Deg.) 118, Wire Size #47, Decimal Equivalent 0.0785, Flute Length (In.) 7/8, Overall Length (In.) 1-3/4, Shank Dia. (In.) 0.0785, For Alloy And Carbon Steel, Aluminum And Cast Iron

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews