Screw Mach Drill, Carbide, BRGT, #3, 118 Deg

OSG| Zoro #: G1452351| Mfr #: 220-2130

$22.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Screw Machine Drill Bit
Point Type: Four-Facet Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1452351 Mfr #: 220-2130
Flute Type: SpiralItem: Screw Machine Drill Bit
Point Type: Four-Facet PointShank Dia.: 0.2130"
Flute Length: 1-1/4"Decimal Equivalent: 0.2130
Grade: General PurposeDrill Bit Material: Solid Carbide
Overall Length: 2-3/8"Drill Bit Point Angle: 118 Degrees
Application: For Alloy And Carbon Steel, Aluminum And Cast IronDrill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitDrill Bit Size: #3
List Number: 220DDrill Bit Finish: Bright
Country of Origin (subject to change): Multiple

Description

Screw Machine Drill, Standard, List Number 220D, Number of Pieces 1, General Purpose Grade, Solid Carbide, Bright Finish, Four-Facet Point, Drill Point (Deg.) 118, Wire Size #3, Decimal Equivalent 0.2130, Flute Length (In.) 1-3/4, Overall Length (In.) 3, Shank Dia. (In.) 0.2130, For Alloy And Carbon Steel, Aluminum And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews