JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Screw Mach Drill, Carbide, EXO, 6mm, 140 Deg

OSG| Zoro #: G2131762| Mfr #: 3320600

$56.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2131762 Mfr #: 3320600
Drill Bit Material: Solid CarbideItem: Screw Machine Drill Bit
Drill Bit Finish: WD1Point Type: Notched Point
Overall Length: 66.00mmList Number: 5400
Drill Bit Grouping: Drill BitDrill Bit Point Angle: 140 Degrees
Drill Bit Dimension Type: MetricApplication: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrC
Flute Type: SpiralGrade: High Performance
Flute Length: 28.00mmDrill Bit Size: 6.00mm
Shank Dia.: 6.00mmSizes Included: 6.00mm
Decimal Equivalent: 0.2362Country of Origin (subject to change): Japan

Product Description

Screw Machine Drill, Standard, List Number 5100, Number of Pieces 1, High Performance Grade, Solid Carbide, EXO(r) Finish, Notched Point, Drill Point (Deg.) 140, Metric Size 6.00, Decimal Equivalent 0.2362, Flute Length (mm) 28, Overall Length (mm) 70, Shank Dia. (mm) 6, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrC

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews