KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Co, TiN, 1/2, 130 Deg

OSG| Zoro #: G0330924| Mfr #: 10500005

$77.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Application: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC
Drill Bit Size: 1/2"
Sizes Included: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0330924 Mfr #: 10500005
Application: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrCDrill Bit Size: 1/2"
Sizes Included: 1/2"Drill Bit Dimension Type: Fractional Inch
Flute Type: SpiralGrade: Heavy Duty
List Number: 1000Drill Bit Point Angle: 130 Degrees
Flute Length: 2-1/4"Point Type: Notched Point
Overall Length: 4-11/32"Item: Screw Machine Drill Bit
Shank Dia.: 1/2"Drill Bit Finish: TiN
Drill Bit Material: Cobalt SteelDecimal Equivalent: 0.5000
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): Japan

Description

Screw Machine Drill, Standard, List Number 1000, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, TiN Finish, Notched Point, Drill Point (Deg.) 130, Fractional Size (In.) 1/2, Decimal Equivalent 0.5000, Flute Length (In.) 2-1/4, Overall Length (In.) 4-11/32, Shank Dia. (In.) 1/2, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews