KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Co, TiN, 13/64, 130 Deg

OSG| Zoro #: G1620202| Mfr #: 10203105

$20.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.2031
Sizes Included: 13/64"
Overall Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1620202 Mfr #: 10203105
Decimal Equivalent: 0.2031Sizes Included: 13/64"
Overall Length: 3"Drill Bit Finish: TiN
Drill Bit Material: Cobalt SteelDrill Bit Point Angle: 130 Degrees
Grade: Heavy DutyDrill Bit Dimension Type: Fractional Inch
Application: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrCFlute Type: Spiral
Shank Dia.: 1/4"List Number: 1000
Drill Bit Size: 13/64"Point Type: Notched Point
Flute Length: 1-3/16"Drill Bit Grouping: Drill Bit
Country of Origin (subject to change): Japan

Description

Screw Machine Drill, Standard, List Number 1000, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, TiN Finish, Notched Point, Drill Point (Deg.) 130, Fractional Size (In.) 13/64, Decimal Equivalent 0.2031, Flute Length (In.) 1-3/16, Overall Length (In.) 3, Shank Dia. (In.) 1/4, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews