KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Co, TiN, 1/4, 130 Deg

OSG| Zoro #: G0864026| Mfr #: 10250005

$31.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Screw Machine Drill Bit
Point Type: Notched Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0864026 Mfr #: 10250005
Flute Type: SpiralItem: Screw Machine Drill Bit
Point Type: Notched PointShank Dia.: 1/4"
Flute Length: 1-3/8"Decimal Equivalent: 0.2500
Grade: Heavy DutyDrill Bit Material: Cobalt Steel
Overall Length: 2-1/2"Drill Bit Point Angle: 130 Degrees
Application: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrCDrill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitDrill Bit Size: 1/4"
List Number: 1000Drill Bit Finish: TiN
Country of Origin (subject to change): Japan

Description

Screw Machine Drill, Standard, List Number 1000, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, TiN Finish, Notched Point, Drill Point (Deg.) 130, Fractional Size (In.) 1/4, Letter Size E, Decimal Equivalent 0.2500, Flute Length (In.) 1-3/8, Overall Length (In.) 3-3/16, Shank Dia. (In.) 1/4, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews