Screw Mach Drill, Co, TiN, 17/64, 130 Deg

OSG| Zoro #: G1439742| Mfr #: 10265605

$34.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: 17/64"
Flute Type: Spiral
Item: Screw Machine Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1439742 Mfr #: 10265605
Sizes Included: 17/64"Flute Type: Spiral
Item: Screw Machine Drill BitPoint Type: Notched Point
Shank Dia.: 3/8"Flute Length: 1-7/16"
Decimal Equivalent: 0.2656Grade: Heavy Duty
Drill Bit Material: Cobalt SteelOverall Length: 3-1/4"
Drill Bit Point Angle: 130 DegreesApplication: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 17/64"List Number: 1000
Drill Bit Finish: TiNCountry of Origin (subject to change): Japan

Description

Screw Machine Drill, Standard, List Number 1000, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, TiN Finish, Notched Point, Drill Point (Deg.) 130, Fractional Size (In.) 17/64, Decimal Equivalent 0.2656, Flute Length (In.) 1-7/16, Overall Length (In.) 3-1/4, Shank Dia. (In.) 3/8, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews