KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Co, TiN, 19/64, 130 Deg

OSG| Zoro #: G0334241| Mfr #: 10296905

$39.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: Cobalt Steel
Drill Bit Grouping: Drill Bit
Flute Length: 1-9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0334241 Mfr #: 10296905
Drill Bit Material: Cobalt SteelDrill Bit Grouping: Drill Bit
Flute Length: 1-9/16"Grade: Heavy Duty
Overall Length: 3-3/8"Sizes Included: 19/64"
Flute Type: SpiralApplication: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC
Drill Bit Size: 19/64"Point Type: Notched Point
Shank Dia.: 3/8"Decimal Equivalent: 0.2969
Drill Bit Finish: TiNDrill Bit Point Angle: 130 Degrees
List Number: 1000Item: Screw Machine Drill Bit
Drill Bit Dimension Type: Fractional InchCountry of Origin (subject to change): Japan

Description

Screw Machine Drill, Standard, List Number 1000, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, TiN Finish, Notched Point, Drill Point (Deg.) 130, Fractional Size (In.) 19/64, Decimal Equivalent 0.2969, Flute Length (In.) 1-9/16, Overall Length (In.) 3-3/8, Shank Dia. (In.) 3/8, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews