BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Screw Mach Drill, Co, TiN, 21/64, 130 Deg

OSG| Zoro #: G1478872| Mfr #: 10328105

$43.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Dimension Type: Fractional InchFlute Type: SpiralDrill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1478872 Mfr #: 10328105
Drill Bit Dimension Type: Fractional InchFlute Type: Spiral
Drill Bit Grouping: Drill BitGrade: Heavy Duty
Item: Screw Machine Drill BitFlute Length: 1-11/16"
Sizes Included: 21/64"Drill Bit Point Angle: 130 Degrees
Decimal Equivalent: 0.3281Drill Bit Size: 21/64"
Point Type: Notched PointDrill Bit Finish: TiN
List Number: 1000Shank Dia.: 3/8"
Drill Bit Material: Cobalt SteelOverall Length: 3-1/2"
Application: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrCCountry of Origin (subject to change): Japan

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 21/64 In., Decimal Equivalent 0.3281, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiN, Flute Type Spiral, Overall Length 3-1/2 In., Grade Heavy Duty, Shank Dia. 3/8 In., Flute Length 1-11/16 In., Point Type Notched Point, List Number 1000, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC, Sizes Included 21/64 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews