DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Screw Mach Drill, Co, TiN, 23/64, 130 Deg

OSG| Zoro #: G2316797| Mfr #: 10359405

$63.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2316797 Mfr #: 10359405
Drill Bit Material: Cobalt SteelFlute Type: Spiral
Drill Bit Point Angle: 130 DegreesDrill Bit Grouping: Drill Bit
Point Type: Notched PointList Number: 1000
Item: Screw Machine Drill BitDrill Bit Finish: TiN
Application: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrCGrade: Heavy Duty
Decimal Equivalent: 0.3594Drill Bit Dimension Type: Fractional Inch
Flute Length: 1-3/4"Drill Bit Size: 23/64"
Shank Dia.: 3/8"Overall Length: 3-9/16"
Country of Origin (subject to change): Japan

Product Description

Screw Machine Drill, Standard, List Number 1000, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, TiN Finish, Notched Point, Drill Point (Deg.) 130, Fractional Size (In.) 23/64, Decimal Equivalent 0.3594, Flute Length (In.) 1-3/4, Overall Length (In.) 3-9/16, Shank Dia. (In.) 3/8, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews