KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Co, TiN, 25/64, 130 Deg

OSG| Zoro #: G0762797| Mfr #: 10390605

$55.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Drill Bit Material: Cobalt Steel
Drill Bit Grouping: Drill Bit
Flute Length: 1-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0762797 Mfr #: 10390605
Drill Bit Material: Cobalt SteelDrill Bit Grouping: Drill Bit
Flute Length: 1-7/8"Grade: Heavy Duty
Overall Length: 3-31/32"Sizes Included: 25/64"
Flute Type: SpiralApplication: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC
Drill Bit Size: 25/64"Point Type: Notched Point
Shank Dia.: 1/2"Decimal Equivalent: 0.3906
Drill Bit Finish: TiNDrill Bit Point Angle: 130 Degrees
List Number: 1000Item: Screw Machine Drill Bit
Drill Bit Dimension Type: Fractional InchCountry of Origin (subject to change): Japan

Description

Screw Machine Drill, Standard, List Number 1000, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, TiN Finish, Notched Point, Drill Point (Deg.) 130, Fractional Size (In.) 25/64, Decimal Equivalent 0.3906, Flute Length (In.) 1-7/8, Overall Length (In.) 3-31/32, Shank Dia. (In.) 1/2, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews