Osg
Screw Machine Drill Bit, 3/8 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish
Mfr # 10375005
Zoro # G1081963
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Cobalt Steel
- Decimal Equivalent 0.3750
Explore More Products
- OSG Screw Machine Drill Bit, 5.70 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish 61557
- OSG Screw Machine Drill Bit, 5.50 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish 61555
- OSG Screw Machine Drill Bit, 3/32 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish 10093805
- OSG Screw Machine Drill Bit, 3.20 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish 9599032
- OSG Screw Machine Drill Bit, 21/32 in Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish 650065511
- OSG Screw Machine Drill Bit, 1.01 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish 8595101
- OSG Screw Machine Drill Bit, 10.44 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish 520041112
- OSG Screw Machine Drill Bit, 17.10 mm Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish 6167111
- OSG Screw Machine Drill Bit, #13 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish HP253-1850
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute 52804
- CHICAGO-LATROBE Screw Machine Drill Bit, P Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish 48247
- Osg Screw Machine Length Drill Bits