Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Screw Mach Drill, Co, TiN, 5/16, 130 Deg

OSG | Zoro #: G0922354 | Mfr #: 10312505

$ 51.65 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Osg #10312505 Specifications

Zoro #: G0922354 Mfr #: 10312505
List Number: 1000 Drill Bit Finish: TiN
Point Type: Notched Point Drill Bit Point Angle: 130 Degrees
Drill Bit Material: Cobalt Steel Drill Bit Grouping: Drill Bit
Drill Bit Dimension Type: Fractional Inch Application: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC
Flute Length: 1-5/8" Item: Screw Machine Drill Bit
Sizes Included: 5/16" Decimal Equivalent: 0.3125
Shank Dia.: 3/8" Drill Bit Size: 5/16"
Flute Type: Spiral Grade: Heavy Duty
Overall Length: 3-7/16" Country of Origin (subject to change): Japan

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 5/16 In., Decimal Equivalent 0.3125, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiN, Flute Type Spiral, Overall Length 3-7/16 In., Grade Heavy Duty, Shank Dia. 3/8 In., Flute Length 1-5/8 In., Point Type Notched Point, List Number 1000, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC, Sizes Included 5/16 In.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews