KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Co, TiN, 5/32, 130 Deg

OSG| Zoro #: G0744913| Mfr #: 10156205

$17.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: 5/32"
Overall Length: 2-1/16"
Point Type: Notched Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0744913 Mfr #: 10156205
Sizes Included: 5/32"Overall Length: 2-1/16"
Point Type: Notched PointShank Dia.: 3/16"
List Number: 1000Drill Bit Material: Cobalt Steel
Flute Type: SpiralGrade: Heavy Duty
Drill Bit Size: 5/32"Drill Bit Finish: TiN
Item: Screw Machine Drill BitDecimal Equivalent: 0.1562
Application: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrCDrill Bit Point Angle: 130 Degrees
Flute Length: 1"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): Japan

Description

Screw Machine Drill, Standard, List Number 1000, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, TiN Finish, Notched Point, Drill Point (Deg.) 130, Fractional Size (In.) 5/32, Decimal Equivalent 0.1562, Flute Length (In.) 1, Overall Length (In.) 2-7/16, Shank Dia. (In.) 3/16, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews