SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Screw Mach Drill, Co, TiN, Size #1, 130 Deg

OSG| Zoro #: G0738053| Mfr #: 10228005

$30.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: Heavy DutyShank Dia.: 1/4"Flute Type: Spiral
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0738053 Mfr #: 10228005
Grade: Heavy DutyShank Dia.: 1/4"
Flute Type: SpiralDrill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitDrill Bit Material: Cobalt Steel
Decimal Equivalent: 0.2280Drill Bit Size: #1
Item: Screw Machine Drill BitFlute Length: 1-5/16"
Overall Length: 2-7/16"Drill Bit Finish: TiN
List Number: 1000Drill Bit Point Angle: 130 Degrees
Point Type: Notched PointApplication: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC
Country of Origin (subject to change): Japan

Description

Screw Machine Drill Bit, Wire, Drill Bit Size #1, Decimal Equivalent 0.2280, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiN, Flute Type Spiral, Overall Length 2-7/16 In., Grade Heavy Duty, Shank Dia. 1/4 In., Flute Length 1-5/16 In., Point Type Notched Point, List Number 1000, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC, Depth:Dia. Ratio 3xD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews