SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Screw Mach Drill, Co, TiN, Size #10, 130 Deg

OSG| Zoro #: G2084257| Mfr #: 10193505

$20.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: SpiralApplication: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrCFlute Length: 1-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2084257 Mfr #: 10193505
Flute Type: SpiralApplication: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC
Flute Length: 1-3/16"Item: Screw Machine Drill Bit
Overall Length: 2-1/4"Point Type: Notched Point
Drill Bit Dimension Type: WireDrill Bit Point Angle: 130 Degrees
Shank Dia.: 1/4"Grade: Heavy Duty
Drill Bit Size: #10Decimal Equivalent: 0.1935
Drill Bit Finish: TiNList Number: 1000
Drill Bit Grouping: Drill BitDrill Bit Material: Cobalt Steel
Country of Origin (subject to change): Japan

Description

Screw Machine Drill Bit, Wire, Drill Bit Size #10, Decimal Equivalent 0.1935, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiN, Flute Type Spiral, Overall Length 2-1/4 In., Grade Heavy Duty, Shank Dia. 1/4 In., Flute Length 1-3/16 In., Point Type Notched Point, List Number 1000, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC, Depth:Dia. Ratio 3xD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews