KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Co, TiN, Size #19, 130 Deg

OSG| Zoro #: G1474821| Mfr #: 10166005

$17.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-1/8"
Point Type: Notched Point
Shank Dia.: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1474821 Mfr #: 10166005
Overall Length: 2-1/8"Point Type: Notched Point
Shank Dia.: 3/16"List Number: 1000
Drill Bit Material: Cobalt SteelFlute Type: Spiral
Grade: Heavy DutyDrill Bit Size: #19
Drill Bit Finish: TiNItem: Screw Machine Drill Bit
Decimal Equivalent: 0.1660Application: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC
Drill Bit Point Angle: 130 DegreesFlute Length: 1-1/16"
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): Japan

Description

Screw Machine Drill, Standard, List Number 1000, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, TiN Finish, Notched Point, Drill Point (Deg.) 130, Wire Size #19, Decimal Equivalent 0.1660, Flute Length (In.) 1-1/16, Overall Length (In.) 2-1/2, Shank Dia. (In.) 3/16, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews