KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Co, TiN, Size #20, 130 Deg

OSG| Zoro #: G0730292| Mfr #: 10161005

$17.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.1610
Overall Length: 2-1/8"
Drill Bit Finish: TiN
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0730292 Mfr #: 10161005
Decimal Equivalent: 0.1610Overall Length: 2-1/8"
Drill Bit Finish: TiNDrill Bit Material: Cobalt Steel
Drill Bit Point Angle: 130 DegreesGrade: Heavy Duty
Drill Bit Dimension Type: WireApplication: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC
Flute Type: SpiralShank Dia.: 3/16"
List Number: 1000Drill Bit Size: #20
Point Type: Notched PointFlute Length: 1-1/16"
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): Japan

Description

Screw Machine Drill, Standard, List Number 1000, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, TiN Finish, Notched Point, Drill Point (Deg.) 130, Wire Size #20, Decimal Equivalent 0.1610, Flute Length (In.) 1-1/16, Overall Length (In.) 2-1/2, Shank Dia. (In.) 3/16, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews