KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Co, TiN, Size #25, 130 Deg

OSG| Zoro #: G2453236| Mfr #: 10149505

$16.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Screw Machine Drill Bit
Point Type: Notched Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2453236 Mfr #: 10149505
Flute Type: SpiralItem: Screw Machine Drill Bit
Point Type: Notched PointShank Dia.: 3/16"
Flute Length: 1"Decimal Equivalent: 0.1495
Grade: Heavy DutyDrill Bit Material: Cobalt Steel
Overall Length: 2-1/16"Drill Bit Point Angle: 130 Degrees
Application: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrCDrill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitDrill Bit Size: #25
List Number: 1000Drill Bit Finish: TiN
Country of Origin (subject to change): Japan

Description

Screw Machine Drill, Standard, List Number 1000, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, TiN Finish, Notched Point, Drill Point (Deg.) 130, Wire Size #25, Decimal Equivalent 0.1495, Flute Length (In.) 1, Overall Length (In.) 2-7/16, Shank Dia. (In.) 3/16, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews