Screw Mach Drill, Co, TiN, Size #26, 130 Deg

OSG| Zoro #: G2153776| Mfr #: 10147005

$16.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2153776 Mfr #: 10147005
Drill Bit Material: Cobalt SteelFlute Type: Spiral
Drill Bit Point Angle: 130 DegreesDrill Bit Grouping: Drill Bit
Point Type: Notched PointList Number: 1000
Item: Screw Machine Drill BitDrill Bit Finish: TiN
Application: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrCGrade: Heavy Duty
Decimal Equivalent: 0.1470Drill Bit Size: #26
Shank Dia.: 3/16"Overall Length: 2-1/16"
Drill Bit Dimension Type: WireFlute Length: 1"
Country of Origin (subject to change): Japan

Product Description

Screw Machine Drill, Standard, List Number 1000, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, TiN Finish, Notched Point, Drill Point (Deg.) 130, Wire Size #26, Decimal Equivalent 0.1470, Flute Length (In.) 1, Overall Length (In.) 2-7/16, Shank Dia. (In.) 3/16, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews