KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Co, TiN, Size #29, 130 Deg

OSG| Zoro #: G1959553| Mfr #: 10136005

$16.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC
Drill Bit Size: #29
Drill Bit Dimension Type: Wire
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1959553 Mfr #: 10136005
Application: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrCDrill Bit Size: #29
Drill Bit Dimension Type: WireFlute Type: Spiral
Grade: Heavy DutyList Number: 1000
Drill Bit Point Angle: 130 DegreesFlute Length: 15/16"
Point Type: Notched PointOverall Length: 1-15/16"
Item: Screw Machine Drill BitShank Dia.: 3/16"
Drill Bit Finish: TiNDrill Bit Material: Cobalt Steel
Decimal Equivalent: 0.1360Drill Bit Grouping: Drill Bit
Country of Origin (subject to change): Japan

Description

Screw Machine Drill, Standard, List Number 1000, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, TiN Finish, Notched Point, Drill Point (Deg.) 130, Wire Size #29, Decimal Equivalent 0.1360, Flute Length (In.) 15/16, Overall Length (In.) 2-3/8, Shank Dia. (In.) 3/16, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews