KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Co, TiN, Size #31, 130 Deg

OSG| Zoro #: G1650756| Mfr #: 10120005

$15.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: Cobalt Steel
Drill Bit Grouping: Drill Bit
Flute Length: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1650756 Mfr #: 10120005
Drill Bit Material: Cobalt SteelDrill Bit Grouping: Drill Bit
Flute Length: 7/8"Grade: Heavy Duty
Overall Length: 1-7/8"Flute Type: Spiral
Application: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrCDrill Bit Size: #31
Point Type: Notched PointShank Dia.: 3/16"
Decimal Equivalent: 0.1200Drill Bit Finish: TiN
Drill Bit Point Angle: 130 DegreesList Number: 1000
Item: Screw Machine Drill BitDrill Bit Dimension Type: Wire
Country of Origin (subject to change): Japan

Description

Screw Machine Drill, Standard, List Number 1000, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, TiN Finish, Notched Point, Drill Point (Deg.) 130, Wire Size #31, Decimal Equivalent 0.1200, Flute Length (In.) 7/8, Overall Length (In.) 2-5/16, Shank Dia. (In.) 3/16, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews