PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Screw Mach Drill, Co, TiN, Size #32, 130 Deg

OSG| Zoro #: G1159234| Mfr #: 10116005

$15.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: Heavy DutyShank Dia.: 3/16"Flute Type: Spiral
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1159234 Mfr #: 10116005
Grade: Heavy DutyShank Dia.: 3/16"
Flute Type: SpiralDrill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitDrill Bit Material: Cobalt Steel
Decimal Equivalent: 0.1160Drill Bit Size: #32
Item: Screw Machine Drill BitFlute Length: 7/8"
Overall Length: 1-7/8"Drill Bit Finish: TiN
List Number: 1000Drill Bit Point Angle: 130 Degrees
Point Type: Notched PointApplication: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC
Country of Origin (subject to change): Japan

Description

Screw Machine Drill Bit, Wire, Drill Bit Size #32, Decimal Equivalent 0.1160, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiN, Flute Type Spiral, Overall Length 1-7/8 In., Grade Heavy Duty, Shank Dia. 3/16 In., Flute Length 7/8 In., Point Type Notched Point, List Number 1000, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC, Depth:Dia. Ratio 3xD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews