KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Co, TiN, Size #9, 130 Deg

OSG| Zoro #: G1377722| Mfr #: 10196005

$21.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Dimension Type: Wire
Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 130 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1377722 Mfr #: 10196005
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Drill Bit Point Angle: 130 DegreesFlute Type: Spiral
Overall Length: 2-1/4"Point Type: Notched Point
Drill Bit Material: Cobalt SteelFlute Length: 1-3/16"
Drill Bit Size: #9Grade: Heavy Duty
Application: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrCDrill Bit Finish: TiN
List Number: 1000Decimal Equivalent: 0.1960
Shank Dia.: 1/4"Item: Screw Machine Drill Bit
Country of Origin (subject to change): Japan

Description

Screw Machine Drill, Standard, List Number 1000, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, TiN Finish, Notched Point, Drill Point (Deg.) 130, Wire Size #9, Decimal Equivalent 0.1960, Flute Length (In.) 1-3/16, Overall Length (In.) 3, Shank Dia. (In.) 1/4, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews