Screw Mach Drill, Co, TiN, Size F, 130 Deg

OSG| Zoro #: G0253312| Mfr #: 10257005

$31.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Screw Machine Drill Bit
Point Type: Notched Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0253312 Mfr #: 10257005
Flute Type: SpiralItem: Screw Machine Drill Bit
Point Type: Notched PointShank Dia.: 3/8"
Flute Length: 1-7/16"Decimal Equivalent: 0.2570
Grade: Heavy DutyDrill Bit Material: Cobalt Steel
Overall Length: 2-5/8"Drill Bit Point Angle: 130 Degrees
Application: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrCDrill Bit Dimension Type: Letter
Drill Bit Grouping: Drill BitDrill Bit Size: F
List Number: 1000Drill Bit Finish: TiN
Country of Origin (subject to change): Japan

Description

Screw Machine Drill, Standard, List Number 1000, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, TiN Finish, Notched Point, Drill Point (Deg.) 130, Letter Size F, Decimal Equivalent 0.2570, Flute Length (In.) 1-7/16, Overall Length (In.) 3-1/4, Shank Dia. (In.) 3/8, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews