SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Screw Mach Drill, Co, TiN, Size N, 130 Deg

OSG| Zoro #: G0515137| Mfr #: 10302005

$43.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-7/16"Drill Bit Point Angle: 130 DegreesDrill Bit Dimension Type: Letter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0515137 Mfr #: 10302005
Overall Length: 3-7/16"Drill Bit Point Angle: 130 Degrees
Drill Bit Dimension Type: LetterFlute Length: 1-5/8"
Flute Type: SpiralDecimal Equivalent: 0.3020
Application: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrCShank Dia.: 3/8"
Drill Bit Finish: TiNItem: Screw Machine Drill Bit
Point Type: Notched PointDrill Bit Size: N
Drill Bit Grouping: Drill BitDrill Bit Material: Cobalt Steel
List Number: 1000Grade: Heavy Duty
Country of Origin (subject to change): Japan

Description

Screw Machine Drill Bit, Letter, Drill Bit Size N, Decimal Equivalent 0.3020, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiN, Flute Type Spiral, Overall Length 3-7/16 In., Grade Heavy Duty, Shank Dia. 3/8 In., Flute Length 1-5/8 In., Point Type Notched Point, List Number 1000, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC, Depth:Dia. Ratio 3xD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews