KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Co, TiN, Size P, 130 Deg

OSG| Zoro #: G1137656| Mfr #: 10323005

$44.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Dimension Type: Letter
Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 130 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1137656 Mfr #: 10323005
Drill Bit Dimension Type: LetterDrill Bit Grouping: Drill Bit
Drill Bit Point Angle: 130 DegreesFlute Type: Spiral
Overall Length: 2-15/16"Point Type: Notched Point
Drill Bit Material: Cobalt SteelFlute Length: 1-11/16"
Drill Bit Size: PGrade: Heavy Duty
Application: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrCDrill Bit Finish: TiN
List Number: 1000Decimal Equivalent: 0.3230
Shank Dia.: 3/8"Item: Screw Machine Drill Bit
Country of Origin (subject to change): Japan

Description

Screw Machine Drill, Standard, List Number 1000, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, TiN Finish, Notched Point, Drill Point (Deg.) 130, Letter Size P, Decimal Equivalent 0.3230, Flute Length (In.) 1-11/16, Overall Length (In.) 3-1/2, Shank Dia. (In.) 3/8, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews