KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Co, TiN, Size V, 130 Deg

OSG| Zoro #: G0785723| Mfr #: 10377005

$54.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Drill Bit Material: Cobalt Steel
Drill Bit Grouping: Drill Bit
Flute Length: 1-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0785723 Mfr #: 10377005
Drill Bit Material: Cobalt SteelDrill Bit Grouping: Drill Bit
Flute Length: 1-7/8"Grade: Heavy Duty
Overall Length: 3-1/4"Flute Type: Spiral
Application: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrCDrill Bit Size: V
Point Type: Notched PointShank Dia.: 1/2"
Decimal Equivalent: 0.3770Drill Bit Finish: TiN
Drill Bit Point Angle: 130 DegreesList Number: 1000
Item: Screw Machine Drill BitDrill Bit Dimension Type: Letter
Country of Origin (subject to change): Japan

Description

Screw Machine Drill, Standard, List Number 1000, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, TiN Finish, Notched Point, Drill Point (Deg.) 130, Letter Size V, Decimal Equivalent 0.3770, Flute Length (In.) 1-7/8, Overall Length (In.) 3-31/32, Shank Dia. (In.) 1/2, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, High Nickel Alloy, Stainless Steel, Titanium And Hardened Steel Under 35 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews