DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Screw Mach Drill, EXO, 2.2mm, 140 Deg

OSG| Zoro #: G0612297| Mfr #: 3320220

$52.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0612297 Mfr #: 3320220
Drill Bit Material: Solid CarbideFlute Type: Spiral
Drill Bit Point Angle: 140 DegreesDrill Bit Grouping: Drill Bit
Point Type: Notched PointList Number: 5140
Item: Screw Machine Drill BitDrill Bit Finish: EXO
Drill Bit Dimension Type: MetricApplication: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrC
Grade: High PerformanceShank Dia.: 3.00mm
List Number: 5140Decimal Equivalent: 0.0866
Flute Length: 13.00mmDrill Bit Size: 2.20mm
Overall Length: 47.00mmCountry of Origin (subject to change): Japan

Product Description

Screw Machine Drill, Standard, List Number 5140, Number of Pieces 1, High Performance Grade, Solid Carbide, EXO(r) Finish, Notched Point, Drill Point (Deg.) 140, Metric Size 2.20, Decimal Equivalent 0.0866, Flute Length (mm) 13, Overall Length (mm) 47, Shank Dia. (mm) 3, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrC

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews