Screw Mach Drill, EXO, 2.7mm, 140 Deg

OSG| Zoro #: G1535624| Mfr #: 3320270

$48.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1535624 Mfr #: 3320270
Drill Bit Material: Solid CarbideFlute Type: Spiral
Drill Bit Point Angle: 140 DegreesDrill Bit Grouping: Drill Bit
Point Type: Notched PointItem: Screw Machine Drill Bit
Drill Bit Dimension Type: MetricApplication: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrC
Grade: High PerformanceDrill Bit Finish: WD1
Flute Length: 14.00mmList Number: 5400
Drill Bit Size: 2.70mmShank Dia.: 4.00mm
Overall Length: 62.00mmDecimal Equivalent: 0.1063
Country of Origin (subject to change): Japan

Product Description

Screw Machine Drill, Standard, List Number 5100, Number of Pieces 1, High Performance Grade, Solid Carbide, EXO(r) Finish, Notched Point, Drill Point (Deg.) 140, Metric Size 2.70, Decimal Equivalent 0.1063, Flute Length (mm) 16, Overall Length (mm) 50, Shank Dia. (mm) 3, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrC

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews