DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Screw Mach Drill, EXO, 3.8mm, 140 Deg

OSG| Zoro #: G1958677| Mfr #: 3320380

$50.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sizes Included: 3.80mm
Flute Type: Spiral
Item: Screw Machine Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1958677 Mfr #: 3320380
Sizes Included: 3.80mmFlute Type: Spiral
Item: Screw Machine Drill BitPoint Type: Notched Point
Shank Dia.: 4.00mmFlute Length: 24.00mm
Decimal Equivalent: 0.1496Grade: High Performance
Drill Bit Material: Solid CarbideOverall Length: 66.00mm
Drill Bit Point Angle: 140 DegreesApplication: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrC
Drill Bit Dimension Type: MetricDrill Bit Grouping: Drill Bit
Drill Bit Size: 3.80mmList Number: 5400
Drill Bit Finish: WD1Country of Origin (subject to change): Japan

Description

Screw Machine Drill, Standard, List Number 5100, Number of Pieces 1, High Performance Grade, Solid Carbide, EXO(r) Finish, Notched Point, Drill Point (Deg.) 140, Metric Size 3.80, Decimal Equivalent 0.1496, Flute Length (mm) 22, Overall Length (mm) 58, Shank Dia. (mm) 4, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews