KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, EXO, 4.5mm, 140 Deg

OSG| Zoro #: G2306035| Mfr #: 3320450

$51.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Sizes Included: 4.50mm
Overall Length: 66.00mm
Point Type: Notched Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2306035 Mfr #: 3320450
Sizes Included: 4.50mmOverall Length: 66.00mm
Point Type: Notched PointShank Dia.: 6.00mm
List Number: 5400Drill Bit Material: Solid Carbide
Flute Type: SpiralGrade: High Performance
Drill Bit Size: 4.50mmDrill Bit Finish: WD1
Item: Screw Machine Drill BitDecimal Equivalent: 0.1772
Application: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrCDrill Bit Point Angle: 140 Degrees
Flute Length: 24.00mmDrill Bit Dimension Type: Metric
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): Japan

Description

Screw Machine Drill, Standard, List Number 5100, Number of Pieces 1, High Performance Grade, Solid Carbide, EXO(r) Finish, Notched Point, Drill Point (Deg.) 140, Metric Size 4.50, Decimal Equivalent 0.1772, Flute Length (mm) 24, Overall Length (mm) 62, Shank Dia. (mm) 5, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews