DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Screw Mach Drill, HSS, TiN, 0.5mm, 150 Deg

OSG| Zoro #: G1624935| Mfr #: 61505

$24.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1624935 Mfr #: 61505
Drill Bit Material: High Speed SteelFlute Type: Spiral
Drill Bit Point Angle: 150 DegreesOverall Length: 38.00mm
Drill Bit Grouping: Drill BitPoint Type: Four-Facet Point
List Number: 1100Item: Screw Machine Drill Bit
Drill Bit Finish: TiNDrill Bit Dimension Type: Metric
Application: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And TitaniumGrade: High Performance
Shank Dia.: 3.00mmDecimal Equivalent: 0.0197
Flute Length: 3mmDrill Bit Size: 0.50mm
Country of Origin (subject to change): Japan

Product Description

Screw Machine Drill, Standard, List Number 1100, Number of Pieces 1, High Performance Grade, High Speed Steel, TiN Finish, Four-Facet Point, Drill Point (Deg.) 150, Metric Size 0.50, Decimal Equivalent 0.0197, Flute Length (mm) 3, Overall Length (mm) 38, Shank Dia. (mm) 3, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews