KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, HSS, TiN, 0.71mm, 150 Deg

OSG| Zoro #: G2404762| Mfr #: 8595071

$21.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Screw Machine Drill Bit
Point Type: Four Facet Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2404762 Mfr #: 8595071
Flute Type: SpiralItem: Screw Machine Drill Bit
Point Type: Four Facet PointShank Dia.: 3.00mm
Flute Length: 1/4"Decimal Equivalent: 0.0280
Grade: High PerformanceDrill Bit Material: High Speed Steel
Overall Length: 38.00mmDrill Bit Point Angle: 150 Degrees
Application: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And TitaniumDrill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitDrill Bit Size: #70
List Number: 1100Drill Bit Finish: TiN
Country of Origin (subject to change): Japan

Description

Screw Machine Drill, Standard, List Number 1100, Number of Pieces 1, High Performance Grade, High Speed Steel, TiN Finish, Four-Facet Point, Drill Point (Deg.) 150, Wire Size #70, Metric Size 0.71, Decimal Equivalent 0.0280, Flute Length (mm) 4.5, Overall Length (mm) 38, Shank Dia. (mm) 3, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews