Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Screw Mach Drill, HSS, TiN, 0.86mm, 150 Deg
  • Zoro #: G0300955
  • Mfr #: 8595086
$17.50
  • Drill Bit Dimension Type: Metric
  • Drill Bit Material: High Speed Steel
  • Sizes Included: 1.00mm, 1.50mm, 2.00mm, 2.50mm, 3.00mm, 3.50mm, 4.00mm, 4.50mm, 5.00mm, 5.50mm, 6.00mm, 6.50mm, 7.00mm, 7.50mm, 8.00mm, 8.50mm, 9.00mm, 9.50mm, 10.00mm, 10.50mm, 11.00mm, 11.50mm, 12.00mm,, 12.50mm
See full product details
Orders over $50 ship free.

Osg #8595086 Specifications

  • Zoro #: G0300955
  • Mfr #: 8595086
Drill Bit Dimension Type: Metric Drill Bit Material: High Speed Steel
Sizes Included: 1.00mm, 1.50mm, 2.00mm, 2.50mm, 3.00mm, 3.50mm, 4.00mm, 4.50mm, 5.00mm, 5.50mm, 6.00mm, 6.50mm, 7.00mm, 7.50mm, 8.00mm, 8.50mm, 9.00mm, 9.50mm, 10.00mm, 10.50mm, 11.00mm, 11.50mm, 12.00mm,, 12.50mm Decimal Equivalent: 0.0339
Flute Type: Spiral Flute Length: 5.50mm
Depth:Dia. Ratio: 3xD Overall Length: 38.00mm
Drill Bit Point Angle: 150 Degrees Drill Bit Size: 0.86mm
Item: Screw Machine Drill Bit Shank Dia.: 3.00mm
Point Type: Four Facet Point Grade: High Performance
Application: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium Drill Bit Grouping: Drill Bit
List Number: 1100 Drill Bit Finish: TiN
Standards: Not Rated Cutting Direction: Right Hand
Number of Flutes: 2 Coolant Fed: Non-Coolant Through
Series: EX-SUS-Gold Secondary Material Application: Medium Carbon Steel, Stainless Steel
Finish - Machining: TiN Material Grade - Machining: High Performance
Drill Bit Point Type: 4 Facet Point Drill Length Class: Screw Machine Length
Secondary Material Application ISO Code: M, P Shank Type - Machining: Straight
Primary Material Application ISO Code: M, N, P Material - Machining: High Speed Steel
Drill Diameter Tolerance: +0.000/-0.014mm Maximum Drilling Depth: 5.50mm
Shank Length: 32.50mm Sheeter Drill: No
Primary Material Application: Aluminum, Low Carbon Steel, Stainless Steel Measurement System: Metric
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 0.86mm, Decimal Equivalent 0.0339, Drill Bit Point Angle 150 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Overall Length 38.00mm, Grade High Performance, Shank Dia. 3.00mm, Flute Length 5.50mm, Point Type Four Facet Point, List Number 1100, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium, Sizes Included 0.86mm, Depth:Dia. Ratio 3xD

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Osg #8595086