KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, HSS, TiN, 1.01mm, 140 Deg

OSG| Zoro #: G2353513| Mfr #: 8595101

$18.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Finish: TiN
Drill Bit Grouping: Drill Bit
Flute Length: 6mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2353513 Mfr #: 8595101
Drill Bit Finish: TiNDrill Bit Grouping: Drill Bit
Flute Length: 6mmShank Dia.: 3.00mm
Overall Length: 38.00mmDecimal Equivalent: 0.0398
Point Type: Four-Facet PointGrade: High Performance
List Number: 1100Flute Type: Spiral
Drill Bit Dimension Type: MetricDrill Bit Size: 1.01mm
Drill Bit Point Angle: 140 DegreesApplication: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium
Item: Screw Machine Drill BitDrill Bit Material: High Speed Steel
Country of Origin (subject to change): Japan

Description

Screw Machine Drill, Standard, List Number 1100, Number of Pieces 1, High Performance Grade, High Speed Steel, TiN Finish, Four-Facet Point, Drill Point (Deg.) 140, Metric Size 1.01, Decimal Equivalent 0.0398, Flute Length (mm) 6, Overall Length (mm) 38, Shank Dia. (mm) 3, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews