DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Screw Mach Drill, HSS, TiN, 1.02mm, 140 Deg

OSG| Zoro #: G1069284| Mfr #: 8595102

$17.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1069284 Mfr #: 8595102
Drill Bit Material: High Speed SteelFlute Type: Spiral
Drill Bit Point Angle: 140 DegreesDrill Bit Grouping: Drill Bit
Point Type: Four-Facet PointList Number: 1100
Item: Screw Machine Drill BitDrill Bit Finish: TiN
Application: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And TitaniumGrade: High Performance
Shank Dia.: 3.00mmDecimal Equivalent: 0.0402
Overall Length: 38.00mmDrill Bit Dimension Type: Metric
Flute Length: 6mmDrill Bit Size: 1.02mm
Country of Origin (subject to change): Japan

Product Description

Screw Machine Drill, Standard, List Number 1100, Number of Pieces 1, High Performance Grade, High Speed Steel, TiN Finish, Four-Facet Point, Drill Point (Deg.) 140, Metric Size 1.02, Decimal Equivalent 0.0402, Flute Length (mm) 6, Overall Length (mm) 38, Shank Dia. (mm) 3, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews