DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Screw Mach Drill, HSS, TiN, 12.2mm, 120 Deg

OSG| Zoro #: G1105106| Mfr #: 61622

$109.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1105106 Mfr #: 61622
Drill Bit Material: High Speed SteelFlute Type: Spiral
Drill Bit Grouping: Drill BitPoint Type: Four-Facet Point
List Number: 1100Item: Screw Machine Drill Bit
Drill Bit Finish: TiNApplication: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium
Grade: Heavy DutyDecimal Equivalent: 0.4803
Drill Bit Point Angle: 120 DegreesDrill Bit Dimension Type: Metric
Flute Length: 51mmDrill Bit Size: 12.20mm
Shank Dia.: 12.00mmOverall Length: 108.00mm
Country of Origin (subject to change): Japan

Product Description

Screw Machine Drill, Standard, List Number 1100, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, TiN Finish, Four-Facet Point, Drill Point (Deg.) 120, Metric Size 12.20, Decimal Equivalent 0.4803, Flute Length (mm) 51, Overall Length (mm) 108, Shank Dia. (mm) 12, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews