KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, HSS, TiN, 12.8mm, 120 Deg

OSG| Zoro #: G1380084| Mfr #: 61628

$108.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 108.00mm
Point Type: Four Facet Point
Shank Dia.: 12.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1380084 Mfr #: 61628
Overall Length: 108.00mmPoint Type: Four Facet Point
Shank Dia.: 12.00mmList Number: 1100
Drill Bit Material: High Speed SteelFlute Type: Spiral
Grade: Heavy DutyDrill Bit Size: 12.80mm
Drill Bit Finish: TiNItem: Screw Machine Drill Bit
Decimal Equivalent: 0.5039Application: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium
Drill Bit Point Angle: 120 DegreesFlute Length: 51.00mm
Drill Bit Dimension Type: MetricDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): Japan

Description

Screw Machine Drill, Standard, List Number 1100, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, TiN Finish, Four-Facet Point, Drill Point (Deg.) 120, Metric Size 12.80, Decimal Equivalent 0.5039, Flute Length (mm) 51, Overall Length (mm) 108, Shank Dia. (mm) 12, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews