DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Screw Mach Drill, HSS, TiN, 1.32mm, 140 Deg

OSG| Zoro #: G2249895| Mfr #: 8595132

$16.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2249895 Mfr #: 8595132
Drill Bit Material: High Speed SteelFlute Type: Spiral
Drill Bit Point Angle: 140 DegreesDrill Bit Grouping: Drill Bit
Point Type: Four-Facet PointList Number: 1100
Item: Screw Machine Drill BitDrill Bit Finish: TiN
Application: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And TitaniumGrade: High Performance
Shank Dia.: 3.00mmDecimal Equivalent: 0.0520
Drill Bit Dimension Type: WireFlute Length: 8mm
Drill Bit Size: #55Overall Length: 40.00mm
Country of Origin (subject to change): Japan

Product Description

Screw Machine Drill, Standard, List Number 1100, Number of Pieces 1, High Performance Grade, High Speed Steel, TiN Finish, Four-Facet Point, Drill Point (Deg.) 140, Wire Size #55, Metric Size 1.32, Decimal Equivalent 0.0520, Flute Length (mm) 8, Overall Length (mm) 40, Shank Dia. (mm) 3, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews