DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Screw Mach Drill, HSS, TiN, 13.5mm, 120 Deg

OSG| Zoro #: G1753464| Mfr #: 61635

$114.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1753464 Mfr #: 61635
Drill Bit Material: High Speed SteelFlute Type: Spiral
Drill Bit Point Angle: 120 DegreesDrill Bit Grouping: Drill Bit
Point Type: Four-Facet PointList Number: 1100
Item: Screw Machine Drill BitDrill Bit Finish: TiN
Drill Bit Dimension Type: MetricApplication: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium
Grade: Heavy DutyFlute Length: 54mm
Drill Bit Size: 13.50mmShank Dia.: 16.00mm
Overall Length: 114.00mmDecimal Equivalent: 0.5315
Country of Origin (subject to change): Japan

Product Description

Screw Machine Drill, Standard, List Number 1100, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, TiN Finish, Four-Facet Point, Drill Point (Deg.) 120, Metric Size 13.50, Decimal Equivalent 0.5315, Flute Length (mm) 54, Overall Length (mm) 114, Shank Dia. (mm) 16, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews