KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, HSS, TiN, 13/64, 120 Deg

OSG| Zoro #: G2205926| Mfr #: 8595516

$32.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 120 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2205926 Mfr #: 8595516
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Point Angle: 120 DegreesFlute Type: Spiral
Flute Length: 26.00mmOverall Length: 70.00mm
Point Type: Four Facet PointDrill Bit Material: High Speed Steel
Drill Bit Size: 13/64"Grade: Heavy Duty
Application: For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And TitaniumSizes Included: 13/64"
Drill Bit Finish: TiNList Number: 1100
Decimal Equivalent: 0.2031Shank Dia.: 6.00mm
Item: Screw Machine Drill BitCountry of Origin (subject to change): Japan

Description

Screw Machine Drill, Standard, List Number 1100, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, TiN Finish, Four-Facet Point, Drill Point (Deg.) 120, Fractional Size (In.) 13/64, Metric Size 5.16, Decimal Equivalent 0.2031, Flute Length (In.) 1-3/16, Flute Length (mm) 26, Overall Length (In.) 2-1/4, Overall Length (mm) 70, Shank Dia. (In.) 15/64, Shank Dia. (mm) 6, For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews